This product requires certification to purchase.

30 in. Bell End Fabricated Corrugated Straight HDPE 45 Degree Elbow

ADS®

N-12® 30 in. Bell End Fabricated Corrugated Straight HDPE 45 Degree Elbow

  • Fast #
  • Part #A3094AN
  • Item #689350
  • Manufacturer Part #3094AN
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 30 in. Bell End Fabricated Corrugated Straight HDPE 45 Degree Elbow

  • Fast #
  • Part #A3094AN
  • Item #689350
  • Manufacturer Part #3094AN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
Collection:
N-12®
Color Finish Name:
Black
Elbow Degree:
45°
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
30 in
Fitting Size 2:
30 in
Fitting Sizes:
30 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942042635