30 in. x 30 ft. HDPE Drainage Pipe
N-12® 30 in. x 30 ft. HDPE Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The dual wall N-12 pipe, with its smooth interior wall and corrugated exterior, offers exceptional hydraulics and strength
- Built using application-specific high-density polyethylene, dual wall N-12 corrugated pipe also provides superior corrosion and abrasion resistance
- This makes it an excellent alternative to reinforced concrete (RCP) and corrugated metal pipe (CMP)
- Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
- Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
- Lightweight product for best-installed cost and maximizing delivery and installation efficiencies
- Structurally designed corrugated exterior to support typical construction and long term loading
- Readily available in convenient locations to service local projects
- Joint options to meet your application performance requirements, including up to water-tight joints meeting ASTM D3212
- Available in ST, WT and plain end
Specifications
- AASHTO:
- AASHTO M-294
- ASTM:
- ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-2306
- Application:
- Storm Drainage
- Collection:
- N-12®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 30
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pipe Wall Type:
- Dual Wall
- PipeTubing Size:
- 30
- UPC:
- 096942680578