30 x 30 x 12 in. Bell End HDPE Watertight Wye
N-12® 30 x 30 x 12 in. Bell End HDPE Watertight Wye
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Tough
- Durable
- Corrosion Resistant
Documents
Specifications
- ASTM:
- ASTM D-1056, ASTM D-2321, ASTM D-3212, ASTM D-3350, ASTM F-2306, ASTM F-477
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 30
- Fitting Size 2:
- 30
- Fitting Size 3:
- 12
- Fitting Sizes:
- 30 in x 30 in x 12 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No