36 in. Plain End Manifold Straight Compression HDPE Double Tee
N-12® 36 in. Plain End Manifold Straight Compression HDPE Double Tee
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Annular corrugations with smooth interior line
- Fabricated
- Protects metallic pipe in corrosive soils
- The tubing is slipped over the pipe, extended, and taped
- An overlap of approximately two feet should be figured in calculating the total poly wrap required
- Green color marked "Sewer"
- Continuous roll, no perforations
- For 14" to 16" ductile iron pipe
- 300' roll length
Documents
Specifications
- ASTM:
- ASTM F-2306, ASTM D-1056, ASTM D-3350, ASTM D-2321
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connection 3:
- Plain End
- End Connection 4:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 36
- Fitting Size 2:
- 36
- Fitting Size 3:
- 36
- Fitting Size 4:
- 36
- Fitting Sizes:
- 36 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942684293