This product requires certification to purchase.

36 in. Split HDPE Premium Coupling

ADS®

N-12® 36 in. Split HDPE Premium Coupling

  • Fast #
  • Part #A3662AA
  • Item #795802
  • Manufacturer Part #3662AA
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 36 in. Split HDPE Premium Coupling

  • Fast #
  • Part #A3662AA
  • Item #795802
  • Manufacturer Part #3662AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Application:
Drainage
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Split
End Connection 2:
Split
End Connections:
Split
FM Approved:
No
Fitting Size 1:
36
Fitting Size 2:
36
Fitting Sizes:
36 in
Fitting Type:
Coupling
Length:
21
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942313407