36 x 36 x 24 in. Plain End Corrugated Reducing HDPE Tee
N-12® 36 x 36 x 24 in. Plain End Corrugated Reducing HDPE Tee
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Fabricated
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Protects metallic pipe in corrosive soils
- The tubing is slipped over the pipe, extended, and taped
- An overlap of approximately two feet should be figured in calculating the total poly wrap required
- Continuous roll, no perforations
- For 48" ductile iron pipe
- 150' roll length
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connection 3:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 36 in
- Fitting Size 2:
- 36 in
- Fitting Size 3:
- 24 in
- Fitting Sizes:
- 36 in x 36 in x 24 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942685146