This product requires certification to purchase.

4 in. Bell End Watertight HDPE Dual Wall Coupling

ADS®

N-12® 4 in. Bell End Watertight HDPE Dual Wall Coupling

  • Fast #
  • Part #A0413WT
  • Item #2180547
  • Manufacturer Part #0413WT
3.4 out of 5 Customer Rating
Brand image
ADS®

N-12® 4 in. Bell End Watertight HDPE Dual Wall Coupling

  • Fast #
  • Part #A0413WT
  • Item #2180547
  • Manufacturer Part #0413WT
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 640
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Injection molded
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
4-7/10 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Fitting Type
Coupling
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Drainage
ASTM
ASTM F-2306
FM Approved
No
NSF Certified
No
UPC
096942637053