This product requires certification to purchase.

4 in. Clay and Corrugated HDPE Clay Adapter

ADS®

N-12® 4 in. Clay and Corrugated HDPE Clay Adapter

  • Fast #
  • Part #A0462AA
  • Item #1302094
  • Manufacturer Part #0462AA
4.6 out of 5 Customer Rating
Brand image
ADS®

N-12® 4 in. Clay and Corrugated HDPE Clay Adapter

  • Fast #
  • Part #A0462AA
  • Item #1302094
  • Manufacturer Part #0462AA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 864
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Tapered for clay pipe connection
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Clean Bagged:
Yes
Collection:
N-12®
Color Finish Name:
Black
End Connection 1:
Snap-in
End Connection 2:
Snap-in
End Connections:
Snap-in x Snap-in
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
4-3/10 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942301756