This product requires certification to purchase.

4 in. Plain End Fabricated Straight HDPE Cross Tee

ADS®

N-12® 4 in. Plain End Fabricated Straight HDPE Cross Tee

  • Fast #
  • Part #A0430AN
  • Item #2452527
  • Manufacturer Part #0430AN
3.4 out of 5 Customer Rating
Brand image
ADS®

N-12® 4 in. Plain End Fabricated Straight HDPE Cross Tee

  • Fast #
  • Part #A0430AN
  • Item #2452527
  • Manufacturer Part #0430AN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Tough
  • Durable
  • Corrosion Resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connection 3
Plain End
End Connections
Plain End
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Fitting Type
Straight Tee
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Drainage
ASTM
ASTM F-2306, ASTM D-1056, ASTM D-3350, ASTM D-2321
FM Approved
No
NSF Certified
No
UPC
096942637633