4 in. Snap Single Wall Corrugated HDPE End Cap
N-12® 4 in. Snap Single Wall Corrugated HDPE End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1600All Sizes
Product Details
Product Details
- Corrugated snap end cap
- Snaps over end of 3" pipe to seal it
Specifications
- Application:
- Waterworks, Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- End Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 150
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 096942301251