4 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe
N-12® 4 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 1360 Lift: 16320All Sizes
Product Details
Product Details
- Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
- Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
- Lightweight product for best installed cost and maximizing delivery and installation efficiency
- Structurally designed corrugated exterior to support typical construction and long term loading
Specifications
- AASHTO:
- AASHTO M-252
- ASTM:
- ASTM F-447, ASTM F-2648, ASTM F-2306, ASTM D-3212, ASTM D-2321, ASTM D-3212
- Application:
- Storm Drainage
- Collection:
- N-12®
- Diameter - Outside:
- 4-4/5 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Length:
- 20
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 4
- Pressure - Maximum:
- 50 psi
- UPC:
- 096942637008