4 x 3 in. Snap-in Plastic Coupling
N-12® 4 x 3 in. Snap-in Plastic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 288All Sizes
Product Details
Product Details
- Singlewall reducing coupler
- Snaps over ends of pipe to join a 3" diameter pipe to a 4" diameter pipe in a straight run
Specifications
- Application:
- Drainage
- Clean Bagged:
- Yes
- Collection:
- N-12®
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 3
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Coupling
- Length:
- 4-3/5
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 096942300155