This product requires certification to purchase.

42 in. x 13 ft. HDPE Drainage Pipe

ADS®

N-12® 42 in. x 13 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A42850013IB
  • Item #4067759
  • Manufacturer Part #42850013IB
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 42 in. x 13 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A42850013IB
  • Item #4067759
  • Manufacturer Part #42850013IB
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 13
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best-installed cost and maximizing delivery and installation efficiencies
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Readily available in convenient locations to service local projects
  • Joint options to meet your application performance requirements, including up to water-tight joints meeting ASTM D3212
  • Available in ST, WT and plain end
  • Joint options include bell and spigot design, gasket, bell wrap or pressure-rated 10.8 psi coupler
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-252, AASHTO M-294
ASTM:
ASTM D-2321, ASTM D-3350, ASTM F-477, ASTM F-2306
Application:
Gravity System, Storm Drainage
Collection:
N-12®
Diameter - Outside:
48 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
13 ft
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Dual Wall
PipeTubing Size:
42 in
UPC:
096942691390