This product requires certification to purchase.

42 in. Split HDPE Coupling

ADS®

N-12® 42 in. Split HDPE Coupling

  • Fast #
  • Part #A4265AA
  • Item #2452393
  • Manufacturer Part #4265AA
4.5 out of 5 Customer Rating
Brand image
ADS®

N-12® 42 in. Split HDPE Coupling

  • Fast #
  • Part #A4265AA
  • Item #2452393
  • Manufacturer Part #4265AA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Application:
Drainage, Waterworks, Sewer
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Split
End Connection 2:
Split
End Connections:
Split
FM Approved:
No
Fitting Size 1:
42 in
Fitting Size 2:
42 in
Fitting Sizes:
42 in
Fitting Type:
Coupling
Length:
20-4/5 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942689618