48 in. x 13 ft. Plastic Drainage Pipe
N-12® 48 in. x 13 ft. Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 156-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Increased stiffness results in an additional safety factor against construction loading and poor installations
- Lightweight product for best installed cost and maximizing delivery and installation efficiency
Specifications
- ASTM:
- ASTM D-2412, ASTM D-3212, ASTM F-477, ASTM F-1417, ASTM F-2487, ASTM F-2764
- Application:
- Storm Drainage
- Collection:
- N-12®
- Diameter - Inside 1:
- 47-3/10
- Diameter - Outside:
- 54-1/10 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 13
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 48
- UPC:
- 096942769846