48 x 30 in. Plain End Corrugated HDPE Reducer
N-12® 48 x 30 in. Plain End Corrugated HDPE Reducer
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Fabricated
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Annular corrugations with smooth interior
Documents
Specifications
- ASTM:
- ASTM F-2306
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 48
- Fitting Size 2:
- 30
- Fitting Sizes:
- 48 in x 30 in
- Fitting Type:
- Reducer
- Length:
- 32-1/5
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Type:
- A4878AN
- UPC:
- 096942695374