48 x 42 in. Plain End Corrugated HDPE Reducer
N-12® 48 x 42 in. Plain End Corrugated HDPE Reducer
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Tough
- Durable
- Corrosion Resistant
Documents
Specifications
- ASTM:
- ASTM F-2306, ASTM D-1056, ASTM D-2321
- Clean Bagged:
- No
- Collection:
- N-12®
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 48
- Fitting Size 2:
- 42
- Fitting Sizes:
- 48 in x 42 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942693516