6 in. Bell End HDPE and PVC Tee
N-12® 6 in. Bell End HDPE and PVC Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96All Sizes
Product Details
Product Details
- Replaces 0661AN
- Soil-Tight injection molded fittings
- Cleated bells
Specifications
- ASTM:
- ASTM F-2306, ASTM D-3212
- Application:
- Drainage
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Size 3:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942644044