This product requires certification to purchase.

6 in. Bell End Straight HDPE Watertight Tee

ADS®

N-12® 6 in. Bell End Straight HDPE Watertight Tee

  • Fast #
  • Part #A0661WT
  • Item #1755984
  • Manufacturer Part #0661WT
3.6 out of 5 Customer Rating
Brand image
ADS®

N-12® 6 in. Bell End Straight HDPE Watertight Tee

  • Fast #
  • Part #A0661WT
  • Item #1755984
  • Manufacturer Part #0661WT
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Injection molded
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Application:
Drainage
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942644051