6 in. Clay and Corrugated HDPE Clay Adapter
N-12® 6 in. Clay and Corrugated HDPE Clay Adapter
Package Quantity Info:
Each: 1 Case: 11 Pallet: 110All Sizes
Product Details
Product Details
- Tapered for clay pipe connection
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
Specifications
- ASTM:
- ASTM F-2306
- Clean Bagged:
- Yes
- Collection:
- N-12®
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in x Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942304252