This product requires certification to purchase.

6 in. Corrugated Fabricated Straight HDPE Cross Tee

ADS®

N-12® 6 in. Corrugated Fabricated Straight HDPE Cross Tee

  • Fast #
  • Part #A0631AN
  • Item #1638505
  • Manufacturer Part #0631AN
4.5 out of 5 Customer Rating
Brand image
ADS®

N-12® 6 in. Corrugated Fabricated Straight HDPE Cross Tee

  • Fast #
  • Part #A0631AN
  • Item #1638505
  • Manufacturer Part #0631AN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • N-12® Fabricated cross tee
  • Fits pipe size: 6" x 6"
  • Requires Certification
Dimensions & Measurements
End Connection 1
Snap-in
End Connection 2
Snap-in
End Connection 3
Snap-in
End Connections
Snap-in
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Fitting Type
Straight Tee
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Drainage
FM Approved
No
NSF Certified
No
UPC
096942643108