This product requires certification to purchase.

6 in. Fabricated HDPE Wye

ADS®

N-12® 6 in. Fabricated HDPE Wye

  • Fast #
  • Part #A0681AN
  • Item #689282
  • Manufacturer Part #0681AN
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 6 in. Fabricated HDPE Wye

  • Fast #
  • Part #A0681AN
  • Item #689282
  • Manufacturer Part #0681AN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Annular corrugations with smooth interior
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connection 3:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942313827