6 in. Snap Corrugated HDPE Single Wall Coupling
N-12® 6 in. Snap Corrugated HDPE Single Wall Coupling
Package Quantity Info:
Each: 1 Case: 8 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Singlewall snap external coupler
- Snaps over pipe ends to join 2 pieces of 3" pipe in a straight run
Specifications
- ASTM:
- ASTM F-477, ASTM F-2306, ASTM D-3212
- Application:
- Drainage, Sewer
- Clean Bagged:
- Yes
- Collection:
- N-12®
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Sewer Coupling
- IAPMO Listed:
- No
- Length:
- 5-1/2
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 150
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 096942303453
- Weight:
- 0.28