This product requires certification to purchase.

6 in. Snap Corrugated Solid Internal HDPE End Plug

ADS®

N-12® 6 in. Snap Corrugated Solid Internal HDPE End Plug

  • Fast #
  • Part #A0633AA
  • Item #1906804
  • Manufacturer Part #0633AA
4.5 out of 5 Customer Rating
Brand image
ADS®

N-12® 6 in. Snap Corrugated Solid Internal HDPE End Plug

  • Fast #
  • Part #A0633AA
  • Item #1906804
  • Manufacturer Part #0633AA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification
Dimensions & Measurements
End Connection 1
Snap-in
End Connections
Snap-in
Fitting Size 1
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Color Finish Name
Black
Fitting Type
Plug
Material
Plastic
Material Type
HDPE
Warranty & Product Information
ASTM
ASTM F-2306
FM Approved
No
NSF Certified
No
UPC
096942303903