6 in. Snap-in Plastic Coupling
N-12® 6 in. Snap-in Plastic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 144All Sizes
Product Details
Product Details
- 6" singlewall snap external coupler
- Snaps over pipe ends to join 2 pieces of 6" pipe in a straight run
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 096942318891