This product requires certification to purchase.

6 in. Split Corrugated HDPE Single Wall Coupling

ADS®

N-12® 6 in. Split Corrugated HDPE Single Wall Coupling

  • Fast #
  • Part #A0611AA
  • Item #1445682
  • Manufacturer Part #0611AA
3.7 out of 5 Customer Rating
Brand image
ADS®

N-12® 6 in. Split Corrugated HDPE Single Wall Coupling

  • Fast #
  • Part #A0611AA
  • Item #1445682
  • Manufacturer Part #0611AA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 14 Pallet: 140
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
Collection:
N-12®
Color Finish Name:
Black
End Connection 1:
Split
End Connection 2:
Split
End Connections:
Split
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Length:
4 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942303408