This product requires certification to purchase.

6 in. Split HDPE Coupling

ADS®

N-12® 6 in. Split HDPE Coupling

  • Fast #
  • Part #A0665AA
  • Item #689241
  • Manufacturer Part #0665AA
3.9 out of 5 Customer Rating
Brand image
ADS®

N-12® 6 in. Split HDPE Coupling

  • Fast #
  • Part #A0665AA
  • Item #689241
  • Manufacturer Part #0665AA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14 Pallet: 140
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Split
End Connection 2
Split
End Connections
Split
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
4-7/10 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Fitting Type
Coupling
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Drainage, Waterworks, Sewer
ASTM
ASTM F-2306
FM Approved
No
NSF Certified
No
UPC
096942313797