6 in. x 20 ft. HDPE Drainage Pipe
N-12® 6 in. x 20 ft. HDPE Drainage Pipe
Product Details
Product Details
- Smooth interior with a manning's value of 0.012 resulting in increased flow capacity
- Inert HDPE material is resistant to the effects of chemicals, abrasion, hot soils, and effluent
- Lightweight product for best-installed cost and maximizing delivery and installation efficiencies
- Structurally designed corrugated exterior to support typical construction and long term loading
- Readily available in convenient locations to service local projects
- Joint options to meet your application performance requirements, including up to water-tight joints meeting ASTM D3212
- Available in ST, WT and plain end
- Joint options include bell and spigot design, gasket, bell wrap or pressure-rated 10.8 psi coupler
Specifications
- AASHTO:
- AASHTO M-252
- ASTM:
- ASTM D-3212, ASTM F-2736, ASTM F-2881, ASTM F-477
- Application:
- Agriculture, Airports, Drainage, Highways, Mining, Residential, Sewage
- CSA Certified:
- CSA B182.8
- Collection:
- N-12®
- Color Finish Name:
- Black
- Length:
- 20
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Dual Wall
- PipeTubing Size:
- 6
- UPC:
- 096942644075