6 in. x 20 ft. Plastic Dual Wall Polyethylene Corrugated Solid Pipe
N-12® 6 in. x 20 ft. Plastic Dual Wall Polyethylene Corrugated Solid Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 720 Lift: 8460-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- N-12® spin welded water-tight dual wall IB pipe
- Used with XX13-AA coupler & XX59-AG gasket 2/stick
- No surface coating to chip or crack
- Engineered for strength
- Molded-in structure support and a pebbled texture for slip-resistant safety
- Includes a Fit-Flo molded-in drain and is available in white, bone & bisque with matching drain cover
- Additional drain cover options are available for purchase in these popular finishes, brushed nickel, stainless steel, polished brass and antique bronze
- Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
- Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
- Lightweight product for best-installed cost and maximizing delivery and installation efficiencies
Documents
Specifications
- AASHTO:
- AASHTO M-252, AASHTO M-294
- ASTM:
- ASTM D-2321, ASTM D-3212, ASTM D-3350, ASTM F-2648, ASTM F-477, ASTM F-2306, ASTM F-2487
- Application:
- Gravity System, Storm Drainage
- Collection:
- N-12®
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pipe Wall Type:
- Dual Wall
- PipeTubing Size:
- 6 in
- UPC:
- 096942740791