This product requires certification to purchase.

6 x 4 in. Plain End Fabricated HDPE Reducer

ADS®

N-12® 6 x 4 in. Plain End Fabricated HDPE Reducer

  • Fast #
  • Part #A0670AN
  • Item #689362
  • Manufacturer Part #0670AN
4.3 out of 5 Customer Rating
Brand image
ADS®

N-12® 6 x 4 in. Plain End Fabricated HDPE Reducer

  • Fast #
  • Part #A0670AN
  • Item #689362
  • Manufacturer Part #0670AN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Annular corrugations with smooth interior
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Length
11-2/5 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Color Finish Name
Black
Fitting Type
Reducer
Material
Plastic
Material Type
HDPE
Warranty & Product Information
ASTM
ASTM F-2306
FM Approved
No
NSF Certified
No
UPC
096942316125