6 x 4 in. Snap-in Plastic Coupling
N-12® 6 x 4 in. Snap-in Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Snaps over ends of pipe to join a 6" diameter pipe to a 4" diameter pipe in a straight run
- Singlewall reducing coupler
Specifications
- Application:
- Drainage
- Clean Bagged:
- Yes
- Collection:
- N-12®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Coupling
- Length:
- 5-4/5 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Origin:
- Domestic