6 x 6 x 4 in. Bell End Reducing HDPE Molded Soil Tight Tee

You last purchased this on
 
ADS®

N-12® 6 x 6 x 4 in. Bell End Reducing HDPE Molded Soil Tight Tee

  • Fast #
  • Part #A0660ST
  • Item #2500885
  • Manufacturer Part #0660ST
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 6 x 6 x 4 in. Bell End Reducing HDPE Molded Soil Tight Tee

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Soil Tight
  • Injection molded
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306, ASTM D-3212
Application:
Drainage
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Sizes:
6 in x 6 in x 4 in
Fitting Type:
Molded Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No