60 in. Split HDPE Coupling
N-12® 60 in. Split HDPE Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage, Waterworks, Sewer
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Split
- End Connection 2:
- Split
- End Connections:
- Split
- FM Approved:
- No
- Fitting Size 1:
- 60 in
- Fitting Size 2:
- 60 in
- Fitting Sizes:
- 60 in
- Fitting Type:
- Coupling
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No