8 in. HDPE Adapter
N-12® 8 in. HDPE Adapter
All Sizes
Product Details
Product Details
Specifications
- Collection:
- N-12®
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942304757