This product requires certification to purchase.

8 in. Bell End Fabricated Corrugated Straight HDPE 45 Degree Elbow

ADS®

N-12® 8 in. Bell End Fabricated Corrugated Straight HDPE 45 Degree Elbow

  • Fast #
  • Part #A0894AN
  • Item #527707
  • Manufacturer Part #0894AN
4.7 out of 5 Customer Rating
Brand image
ADS®

N-12® 8 in. Bell End Fabricated Corrugated Straight HDPE 45 Degree Elbow

  • Fast #
  • Part #A0894AN
  • Item #527707
  • Manufacturer Part #0894AN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
Collection:
N-12®
Color Finish Name:
Black
Elbow Degree:
45°
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942316453