This product requires certification to purchase.

8 in. Bell End Watertight HDPE Dual Wall Coupling

ADS®

N-12® 8 in. Bell End Watertight HDPE Dual Wall Coupling

  • Fast #
  • Part #A0813WT
  • Item #2180550
  • Manufacturer Part #0813WT
3.8 out of 5 Customer Rating
Brand image
ADS®

N-12® 8 in. Bell End Watertight HDPE Dual Wall Coupling

  • Fast #
  • Part #A0813WT
  • Item #2180550
  • Manufacturer Part #0813WT
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Injection molded
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Application:
Drainage
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
8
Fitting Size 2:
8
Fitting Sizes:
8 in
Fitting Type:
Coupling
Length:
8-3/5
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942646338