This product requires certification to purchase.

8 in. Clay and Corrugated HDPE Clay Adapter

ADS®

N-12® 8 in. Clay and Corrugated HDPE Clay Adapter

  • Fast #
  • Part #A0862AA
  • Item #1924012
  • Manufacturer Part #0862AA
4.6 out of 5 Customer Rating
Brand image
ADS®

N-12® 8 in. Clay and Corrugated HDPE Clay Adapter

  • Fast #
  • Part #A0862AA
  • Item #1924012
  • Manufacturer Part #0862AA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Durable
  • Tough
  • Corrosion Resistant
  • Requires Certification

Documents


Specifications

Clean Bagged:
Yes
Collection:
N-12®
Color Finish Name:
Black
End Connection 1:
Snap-in
End Connection 2:
Snap-in
End Connections:
Snap-in x Snap-in
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942305006