This product requires certification to purchase.

8 in. Plain End Fabricated Corrugated Straight HDPE 22-1/2 Degree Elbow

ADS®

N-12® 8 in. Plain End Fabricated Corrugated Straight HDPE 22-1/2 Degree Elbow

  • Fast #
  • Part #A0892AN
  • Item #689354
  • Manufacturer Part #0892AN
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 8 in. Plain End Fabricated Corrugated Straight HDPE 22-1/2 Degree Elbow

  • Fast #
  • Part #A0892AN
  • Item #689354
  • Manufacturer Part #0892AN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification
Dimensions & Measurements
Elbow Degree
22-1/2°
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Fitting Type
Elbow
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Drainage
ASTM
ASTM F-2306
FM Approved
No
NSF Certified
No
UPC
096942316422