8 in. Snap Corrugated HDPE Internal Single Wall Coupling
N-12® 8 in. Snap Corrugated HDPE Internal Single Wall Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
Specifications
- ASTM:
- ASTM F-2306, ASTM F-667
- Application:
- Drainage, Sewer
- Clean Bagged:
- Yes
- Collection:
- N-12®
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling
- Length:
- 16-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Schedule Class:
- 80
- UPC:
- 096942304450