This product requires certification to purchase.

8 in. Snap Single Wall Corrugated HDPE End Cap

ADS®

N-12® 8 in. Snap Single Wall Corrugated HDPE End Cap

  • Fast #
  • Part #A0832AA
  • Item #965156
  • Manufacturer Part #0832AA
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 8 in. Snap Single Wall Corrugated HDPE End Cap

  • Fast #
  • Part #A0832AA
  • Item #965156
  • Manufacturer Part #0832AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • End caps are for horizontal application
  • Requires Certification
Dimensions & Measurements
End Connection 1
Snap-in
End Connections
Snap-in
Fitting Size 1
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
Yes
Collection
N-12®
Color Finish Name
Black
Fitting Type
End Cap
Material
Plastic
Material Type
HDPE
Warranty & Product Information
ASTM
ASTM F-2306
FM Approved
No
NSF Certified
No
UPC
096942304658