8 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe
N-12® 8 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 360 Lift: 4320All Sizes
Product Details
Product Details
- N-12® solid dual wall IB pipe
- ASTM F-2648
Specifications
- AASHTO:
- AASHTO M-294
- ASTM:
- ASTM F-2648, ASTM F-477, ASTM F-2306, ASTM D-2321
- Application:
- Roof Drainage, Gravity System, Heavy Duty, Storm Drainage
- CSA Certified:
- CSA B182.8
- Collection:
- N-12®
- Color Finish Name:
- Black
- Diameter - Outside:
- 9-1/10 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 20
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pipe Wall Type:
- Dual Wall
- PipeTubing Size:
- 8
- Pressure - Maximum:
- 70 psi
- UPC:
- 096942740838