This product requires certification to purchase.

8 in. x 20 ft. HDPE Drainage Pipe

ADS®

N-12® 8 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A08230020IBDW
  • Item #3626732
  • Manufacturer Part #08230020IBDW
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 8 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A08230020IBDW
  • Item #3626732
  • Manufacturer Part #08230020IBDW
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 360 Lift: 4320
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Minimum 60% recycled high density polyethylene content
  • Sustainable infrastructure
  • The dual wall N-12 pipe, with its smooth interior wall and corrugated exterior, offers exceptional hydraulics and strength
  • Built using application-specific high-density polyethylene, dual wall N-12 corrugated pipe also provides superior corrosion and abrasion resistance
  • This makes it an excellent alternative to reinforced concrete (RCP) and corrugated metal pipe (CMP)
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252
ASTM:
ASTM D-2321, ASTM D-3350, ASTM F-2306, ASTM F-2648, ASTM F-477
Application:
Storm Drainage
Collection:
N-12®
Diameter - Outside:
9-1/10 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
20
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Perforated with Sock
PipeTubing Size:
8
UPC:
096942740845