This product requires certification to purchase.

8 in. x 20 ft. Plain End Plastic Drainage Pipe

ADS®

N-12® 8 in. x 20 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A08150020DW
  • Item #3626713
  • Manufacturer Part #08150020DW
4.5 out of 5 Customer Rating
Brand image
ADS®

N-12® 8 in. x 20 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A08150020DW
  • Item #3626713
  • Manufacturer Part #08150020DW
4.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 360 Lift: 4320
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Minimum 60% recycled high density polyethylene content
  • Sustainable infrastructure
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-294, AASHTO M-252
ASTM:
ASTM F-2306, ASTM D-3350, ASTM D-3212, ASTM D-2321, ASTM F-2648, ASTM F-2648M-07, ASTM F-1417, ASTM F-2510, ASTM F-2487
Application:
Storm Drainage
CSA Certified:
CSA B182.8
Collection:
N-12®
Diameter - Outside:
9-1/10 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
20
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
120
Pipe Wall Type:
Solid
PipeTubing Size:
8
Pressure - Maximum:
10.8 psi
UPC:
096942740821