This product requires certification to purchase.

8 x 6 in. Bell End Plastic Reducer

ADS®

N-12® 8 x 6 in. Bell End Plastic Reducer

  • Fast #
  • Part #A0816WT
  • Item #2180544
  • Manufacturer Part #0816WT
3.1 out of 5 Customer Rating
Brand image
ADS®

N-12® 8 x 6 in. Bell End Plastic Reducer

  • Fast #
  • Part #A0816WT
  • Item #2180544
  • Manufacturer Part #0816WT
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Water-Tight injection molded reducing coupler include F477 gaskets for attachment on pipe end
  • Replaces 0871AN
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Color Finish Name
Black
Fitting Type
Reducer
Material
Plastic
Material Type
HDPE
Warranty & Product Information
ASTM
ASTM D-1056, ASTM D-2321, ASTM F-2306
FM Approved
No
NSF Certified
No
UPC
096942646437