This product requires certification to purchase.

8 x 6 in. Plain End Fabricated HDPE Reducer

ADS®

N-12® 8 x 6 in. Plain End Fabricated HDPE Reducer

  • Fast #
  • Part #A0871AN
  • Item #689364
  • Manufacturer Part #0871AN
3.5 out of 5 Customer Rating
Brand image
ADS®

N-12® 8 x 6 in. Plain End Fabricated HDPE Reducer

  • Fast #
  • Part #A0871AN
  • Item #689364
  • Manufacturer Part #0871AN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Annular corrugations with smooth interior
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
Collection:
N-12®
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Reducer
Length:
12-9/10 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942043779