This product requires certification to purchase.

8 x 6 in. Spigot x Bell End Plastic Reducer

ADS®

N-12® 8 x 6 in. Spigot x Bell End Plastic Reducer

  • Fast #
  • Part #A0876WT
  • Item #2153723
  • Manufacturer Part #0876WT
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 8 x 6 in. Spigot x Bell End Plastic Reducer

  • Fast #
  • Part #A0876WT
  • Item #2153723
  • Manufacturer Part #0876WT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 192
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Injection molded
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Reducer
Length:
5-3/10 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942648349