This product requires certification to purchase.

8 x 8 x 4 in. Bell End HDPE Molded Soil Tight Wye

ADS®

N-12® 8 x 8 x 4 in. Bell End HDPE Molded Soil Tight Wye

  • Fast #
  • Part #A0880ST
  • Item #2500904
  • Manufacturer Part #0880ST
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 8 x 8 x 4 in. Bell End HDPE Molded Soil Tight Wye

  • Fast #
  • Part #A0880ST
  • Item #2500904
  • Manufacturer Part #0880ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Injection molded
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Soil tight
  • Snaps together for fast connections
  • Connects cut ends of the pipe together
  • Protects against leaking at the joints
  • Customizable fabricated fittings available
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 8 in x 4 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Fitting Type
Wye
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Drainage
ASTM
ASTM D-3350, ASTM F-2306
FM Approved
No
NSF Certified
No
UPC
096942816052