This product requires certification to purchase.

8 x 8 x 4 in. Corrugated Fabricated Saddle Reducing HDPE Tee

ADS®

N-12® 8 x 8 x 4 in. Corrugated Fabricated Saddle Reducing HDPE Tee

  • Fast #
  • Part #A0840AN
  • Item #1638500
  • Manufacturer Part #0840AN
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 8 x 8 x 4 in. Corrugated Fabricated Saddle Reducing HDPE Tee

  • Fast #
  • Part #A0840AN
  • Item #1638500
  • Manufacturer Part #0840AN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306, ASTM D-1056, ASTM D-3350, ASTM D-2321
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Plain End
End Connections:
Plain End
Fitting Type:
Saddle
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942316231