8 x 8 x 4 in. Gasket HDPE Reducing Sweep Tee
N-12® 8 x 8 x 4 in. Gasket HDPE Reducing Sweep Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 200All Sizes
Product Details
Product Details
- Tough
- Durable
- Corrosion Resistant
Specifications
- ASTM:
- ASTM F-477, ASTM F-2306, ASTM D-3212
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Size 3:
- 4
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942783422