8 x 8 x 6 x 6 in. Plain End Reducing Fabricated HDPE Cross Tee
N-12® 8 x 8 x 6 x 6 in. Plain End Reducing Fabricated HDPE Cross Tee
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Fabricated
- Annular corrugations with smooth interior
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
Documents
Specifications
- Application:
- Drainage, Water
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connection 3:
- Plain End
- End Connection 4:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Size 4:
- 6 in
- Fitting Sizes:
- 8 in x 8 in x 6 in x 6 in
- Fitting Type:
- Cross
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 096942646772